Shop All Rubber Boots
This Product is Discontinued
Tingley
Pilot Knee Boots, Size 9, 15" H, Black, Plain Toe, PR (Discontinued)
Mfr # 31151
Zoro # G6070793
This Product is Discontinued
Key Features
- Size 9
- Color Black
- Footwear Width M
- Waterproof Yes
- Toe Type Plain
Product Information
- Brand Tingley
- MFR # 31151
- Zoro # G6070793
- UPC # 081138311695
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.