Shop All Overboots and Overshoes
Tingley
Overboot, Men's, 13-1/2 to 15, PR
Mfr # 45851
Zoro # G2225719
product price: $66.59
/pr
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # 45851
- Zoro # G2225719
- UPC # 081138035805
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 17" |
Fits Shoe Size | 13-1/2 to 15 |
Boot Height | 17 in |
Footwear Width | M |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 13-1/2 to 15, Style Number 45851, Boot Height 17 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (2UUG1)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- MSA SAFETY Full Face Respirator, M, Bayonet, Hycar (10083793)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant LG (45851)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- TINGLEY Workbrutes Overshoe, Men, XS, Ylw/Black, PVC, PR (35211)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 05, PR (11714)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- Tingley Foot Protection