Shop All Rain Overalls
Tingley
Overall, Yellow, L
Mfr # O32007
Zoro # G7681379
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Fabric Weight 8 oz
- Seam Style Sealed
- Inseam 30 in
- Material PVC
Product Information
- Brand Tingley
- MFR # O32007
- Zoro # G7681379
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Unisex, Size L, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Open, Fabric Weight 8 oz, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Tag, "Crash Cart Check" 6-1/4" x 2-7/8" Green w/Black (CS-8534)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (CL114)
- CHILL-ITS BY ERGODYNE XL Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- STRANCO Die-Cut Reflective Number Label, 7, 6In H (DWR-6-7-EA)
- TINGLEY Overall, Yellow, 3XL (O32007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- TINGLEY ComfortBrite FR Rain Bib Overall, Class E, Ylw/Green, 5XL (O53122)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- Tingley Rain Gear