Shop All Coveralls & Overalls
Tingley
Overall, Breathable Waterproof, XL, Black
Mfr # O24113
Zoro # G7072051
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 6 oz./yd2 Polyurethane on 300D Polyester
- Inseam 31"
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # O24113
- Zoro # G7072051
- UPC # 081138011120
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | Xl |
Fits Waist Size | 50" |
Details
Item | Overall,Breathable Waterproof,XL,Black |
Color | Black |
Material | 6 oz./yd2 Polyurethane on 300D Polyester |
Inseam | 31" |
Waterproof | Yes |
Description
Overall,Breathable Waterproof,XL,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- KNIPEX Red Insulated Mat Rubber (98 67 05)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 2XL (V1080360U-2XL)
- HONEYWELL NORTH Honeywell Safety Universal Stand For Eyewash Stations, 32-001065-0000 (32-001065-0000)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- PORTWEST Iona Cotton Coverall, L (C814)
- Tingley Workwear and Protective Clothing