Shop All Coveralls & Overalls
Tingley
Overall, Breathable Waterproof, 3XL, Black
Mfr # O24113
Zoro # G7071911
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 6 oz./yd2 Polyurethane on 300D Polyester
- Inseam 33"
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # O24113
- Zoro # G7071911
- UPC # 081138011144
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 54" |
Details
Item | Overall,Breathable Waterproof,3XL,Black |
Color | Black |
Material | 6 oz./yd2 Polyurethane on 300D Polyester |
Inseam | 33" |
Waterproof | Yes |
Description
Overall,Breathable Waterproof,3XL,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCSG2.5 FastCap Magnifying Bifocal Safety Glasses 2.5 (FCSG2.5)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- Tingley Coveralls & Overalls