Shop All Rubber Boots
Tingley
Neoprene Plain Toe Boot (12.5 inch), PR
Mfr # MB920B
Zoro # G310137639
original price:
$104.99
10% off
new price: $94.49
/pr
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Predominant Footwear Color Red
- Color Cream, Red
- Metatarsal Guard Yes
- Style Number MB920B
Product Information
- Brand Tingley
- MFR # MB920B
- Zoro # G310137639
- UPC # 081138920330
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Boot Height | 12 1/2 in |
Details
Item | Rubber Boot |
Toe Type | Plain |
Predominant Footwear Color | Red |
Color | Cream, Red |
Metatarsal Guard | Yes |
Style Number | MB920B |
Gender | Men's |
Shoe Style | Mid-Calf |
Standards | ASTM F1671, ASTM F3445 |
Static Dissipative | No |
Shank Material | Steel |
Footwear Shank | Yes |
Footwear Application | Chemical/Petrochemical, Commercial Fishing, Food Processing |
Oil Resisting Sole | Yes |
Boot Color | Red, Cream |
Electrical Hazard Rated | Yes |
Features | Chevron Outsole Expels Debris for Slip Resistance on Contaminated Surfaces, Dense Fabric Liner for Easy on and Off also Wicks Moisture and Condensation, Neoprene Rubber will Outwear Standard Rubber Boots in Solvents, Caustics, Hydrocarbons, Oils, Fats and Acids, Removable Polyurethane Contour Cushion Insoles for Maximum Comfort, Snugleg Design Hugs the Foot for All-Day Working Comfort |
Waterproof | Yes |
Insole Material | Polyurethane |
Upper Material | Neoprene Rubber |
Removable Insole | Yes |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Size 13, Men's, Boot Height 12 1/2 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (55XL)
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 9, PR (VW90-9)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- TINGLEY Size 14 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 090)
- Tingley Foot Protection