Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB924B
Zoro # G3866186
product price: $98.99
/pr
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Gender Men's
- Footwear Sole Pattern Safety Loc
Product Information
- Brand Tingley
- MFR # MB924B
- Zoro # G3866186
- UPC # 081138924321
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Boot Height | 12 1/2 in |
Height | 12-1/2" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow Support, L, Black, Single Strap (6T570)
- HILLMAN Distinctions 4 in. Silver Zinc Die-Cast Self-Adhesive Number 2 1 pc, 3PK (843282)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-224)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Size 15 Men's Steel Rubber Boot, Black (MB816B)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- Tingley Rubber Boots