Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB922B
Zoro # G4312226
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick Red
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Tingley
- MFR # MB922B
- Zoro # G4312226
- UPC # 081138922297
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51254)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- LACROSSE Size 12 Men's Composite Rubber Boot, Black (426050)
- Tingley Foot Protection