Shop All High Visibility Jackets & Coats
Tingley
Medium Class 3 Hi-Vis Bomber Jacket, Yellow
Mfr # J26112
Zoro # G5222131
original price:
$65.09
5% off
new price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Closure Type zipper
- ANSI Class 3
- Fits Chest Size 40 in to 42 in
- Number of Outside Pockets 5
Product Information
- Brand Tingley
- MFR # J26112
- Zoro # G5222131
- UPC # 081138261228
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 27 1/2 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 40 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 49 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size M, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 49 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107 Type R Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- KINCO Coated Gloves, XL, Brown, PR (1787-XL)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield (1035190-VS)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, S (70129_590-S)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 5XL (J53129)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 3XL (J73022-3X)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, L (J73022-L)
- 2W INTERNATIONAL High Viz Rain Parka, Small, Lime, Class 3 (736C-3 S)
- Tingley Workwear and Protective Clothing