Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Jacket, Tan, 5XL
Mfr # J12148
Zoro # G0689355
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Length 33 in
- Fabric Weight 9 oz
- Gender Unisex
Product Information
- Brand Tingley
- MFR # J12148
- Zoro # G0689355
- UPC # 081138121485
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 39 1/2 in |
Maximum Chest Size | 74 in |
Minimum Chest Size | 74 in |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 74 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH EDGE Super Cushy Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000926-15D)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, L (J12148)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, S (J12148)
- TINGLEY Rain Jacket, M, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, M (J41008)
- TINGLEY Rain Jacket, XL, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Tingley Iron Eagle Jacket With Attached Hood (J22161.XL)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- Tingley Rain Gear