Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Coat, Tan, XL
Mfr # C12148
Zoro # G0689538
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Neoprene
- Length 50 in
- Fabric Weight 9 oz
- Gender Unisex
Product Information
- Brand Tingley
- MFR # C12148
- Zoro # G0689538
- UPC # 081138121546
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 50 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 58 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 58 in |
Description
Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Olive Drab, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 50 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Steam, Yellow, 3/4 to 2-3/8 In (7270-4)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5127)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12148)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12148)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- TINGLEY Rain Jacket, 2XL, Blue, Polyurethane, Mens (J22201)
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- Tingley Workwear and Protective Clothing