Shop All Hoodies and Sweatshirts
Tingley
Job Sight„¢ Type R Class 3 Pullover Hoodie, Polyester, Lime, 5XL
Mfr # S78322.5X
Zoro # G105261174
product price: $87.99
/ea
Sold in multiples of 9 for $791.91
Free Shipping & Returns
$791.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tingley
- MFR # S78322.5X
- Zoro # G105261174
- UPC # 81138000094
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Ansi/sea 107 type r class 3 high visibility hooded pullover sweatshirts - constructed of a comfortable, high density polyester material. Includes 2" silver reflective tape to reflect light for 360 nighttime visibility. Also includes 1 pouch pocket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside This Door Sign, Landscape (OS-NS-P-710-L-11768)
- TINGLEY Tingley Job Sight ANSI Class 3 Hooded Pullover Hi-Vis Sweatshirt (S78322 2X)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, M (54041303M)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, M (56120103M)
- Tingley Hoodies and Sweatshirts