Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107
Mfr # S78322
Zoro # G1803971
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Green
- Features Fluorescent Background Material for Excellent Daytime Visibility
- Standards ANSI, ISEA
- Number of Outside Pockets 1
Product Information
- Brand Tingley
- MFR # S78322
- Zoro # G1803971
- UPC # 081138000131
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 54 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 1, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Black/Green, Fabric Weight 8.4 oz, Size XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 54 in, Cuff Style Elastic, Hood Features Drawstring Closure, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111584)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- TILLMAN Pad, Back-Hand, High Heat (554)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- TINGLEY High Visibility Sweatshirt, XL, Polyester (S78122C)
- PORTWEST Hi-Vis Long Sleeved T-Shirt, XL (S191)
- Tingley High Visibility Clothing