Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, XXL
Mfr # S75522
Zoro # G9175871
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green/Yellow
- Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
- Standards ANSI/ISEA 107
- Number of Outside Pockets 1
Product Information
- Brand Tingley
- MFR # S75522
- Zoro # G9175871
- UPC # 081138755253
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 31 1/2 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Description
High Visibility T-Shirt, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size 2XL, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 54 in, ANSI Type R, Cuff Style Elastic, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 100)
- SHOES FOR CREWS Overshoes, Unisex, S, Steel, PR (53)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, Electrical Hazard Turn Off Power, Landscape (OS-DS-A-1014-L-1199)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- TINGLEY Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow (S74022)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight„¢ Class 2 Black Front Pullover Hi Visibility T-Shirt, Lime, Polyester, XL (S75122.XL)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Orange, 4XL (S75029)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW200FG (XL))
- Tingley High Visibility Shirts & Sweatshirts