Shop All Flame Resistant & Arc Flash Shirts
Tingley
Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL
Mfr # S85522
Zoro # G6061002
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Color Lime
- Fabric Weight 8 oz
- Fits Chest Size 56 in to 58 in
- ATPV Rating 9.1 cal/sq cm
Product Information
- Brand Tingley
- MFR # S85522
- Zoro # G6061002
- UPC # 081138855267
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 37 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 56 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Color | Lime |
Fabric Weight | 8 oz |
ATPV Rating | 9.1 cal/sq cm |
Standards | ASTM F1506, NFPA 70E |
Features | 2" FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 1 |
Closure Type | Pullover |
ANSI Class | 3 |
High-Visibility | Yes |
Protection Type | High-Visibility |
Pocket Location | Left Chest |
Collar Style | Lay-Flat |
Material Trade Name | 40% Cotton Blend, 60% Modacrylic |
Neck Style | Collar |
Back Stripe Pattern | None |
Description
ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 8 oz, Features 2 In. FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name 40 Percent Cotton Blend, 60 Percent Modacrylic, Maximum Chest Size 56 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Protection Type High-Visibility, Size 3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (92753XXL)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-706SFR-UV)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- Tingley Workwear and Protective Clothing