Shop All Hoodies and Sweatshirts
Tingley
Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL
Mfr # S88122
Zoro # G6059304
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material 55% Modacrylic, 45% Cotton Blend
- Fabric Weight 10.5 oz
- Features Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
- Fits Chest Size 64 in to 66 in
Product Information
- Brand Tingley
- MFR # S88122
- Zoro # G6059304
- UPC # 081138881280
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Maximum Chest Size | 66 in |
Sleeve Length | 40 in |
Minimum Chest Size | 64 in |
Description
ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black/Yellow, Fabric Weight 10.5 oz, Features Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle, Closure Type Zipper, High-Visibility Yes, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame-Resistant Hooded Sweatshirt, Material Trade Name 45 Percent Cotton, 55 Percent Modacrylic, Maximum Chest Size 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Face Shield Replacements, 90030-8000, PK5 (90030-80000)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- MCR SAFETY Canners Gloves, Latex, Amber, L, 12 PK (5190E)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- TINGLEY Tingley Job Sight ANSI Class 3 Hooded Pullover Hi-Vis Sweatshirt (S78322 2X)
- TIMBERLAND PRO Large, Hood Honcho Sport Pullover (TB0A1HVY001)
- GILDAN BRANDED APPAREL SRL LG BLK Full Zip Hoody (249603)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- Tingley Workwear and Protective Clothing