Shop All Work Jackets & Coats
Tingley
Jacket, Quilted Insulated, XL, Black
Mfr # J77013
Zoro # G7072331
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Insulated Yes
- Closure Type Zipper Front
- Color Black
Product Information
- Brand Tingley
- MFR # J77013
- Zoro # G7072331
- UPC # 081138011724
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Jacket |
Material | Polyester |
Insulated | Yes |
Closure Type | Zipper Front |
Color | Black |
Description
Jacket,Quilted Insulated,XL,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DG (3508-DG-DRILL-KIT)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Black Icon Jacket size L (J72003)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Black Icon Jacket size M (J72003)
- TOUGH DUCK Sherpa Bonded Flannel Jac-Shirt, NV/GR (WS151)
- Tingley Workwear and Protective Clothing