Shop All Rain Jackets
Tingley
Iron Eagle Rain Jacket, Unrated, Yellow, 2XL
Mfr # J22207
Zoro # G3883521
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Length 32 in
- Fabric Weight 5.5 oz/sq yd
- Gender Unisex
Product Information
- Brand Tingley
- MFR # J22207
- Zoro # G3883521
- UPC # 081138203754
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Sleeve Length | 35 1/2 in |
Description
Rain Jacket with Hood Snaps, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- TILLMAN Green Jacket size (6360XL)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM350B)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22207)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22207)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- TINGLEY Rain Jacket, M, Blue, Polyurethane, Mens (J22161)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 3XL (C61210.3X)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 4XL (4PCN1)
- Tingley Workwear and Protective Clothing