Shop All Rain Jackets
Tingley
Iron Eagle Rain Hood, Green, Snaps, Nylon/Polyurethane
Mfr # H22148
Zoro # G3748893
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Nylon
- Fabric Weight 5.5 oz/sq yd
- Rainwear Style Rain Hood
- Rainwear Color Green
Product Information
- Brand Tingley
- MFR # H22148
- Zoro # G3748893
- UPC # 081138221482
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Rainwear Size | L |
Description
Drawstring Rain Hood, Hood Attachment Style Snaps, Material Nylon, Color Green, Style Rain Hood, Size L, Seam Style Heat Sealed, Thickness 10 mil, Compatible with Manufacturer Model Number J22208, Compatible with Grainger Part Number 5CYP9, Compatible with Brand Iron Eagle, Breathable Fabric No, Coating Material Polyurethane, Fabric Weight 5.5 oz/sq yd, Front Closure Type Elastic Band, Hood Features Elastic, Resists Most Hydrocarbon Oils, Organic Acids, Salts, Alkalies, and some Organic Solvents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-65-18HA (LR7-65-18HA)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 3XL (C61210.3X)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, 3XL (J41008)
- TINGLEY Jacket, Yellow, M (J32007)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 2XL (O72CX2)
- Tingley Workwear and Protective Clothing