Shop All High Visibility Jackets & Coats
Tingley
Icon Rain Jacket, Class 3, Type P, Ylw/Green, M
Mfr # J24172
Zoro # G4904812
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green/Yellow
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96
- Length 30 in
- Fabric Weight 6 oz/sq yd
Product Information
- Brand Tingley
- MFR # J24172
- Zoro # G4904812
- UPC # 081138241725
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Minimum Chest Size | 40 in |
Size-Body Type | Regular |
Sleeve Length | 34 in |
Maximum Chest Size | 42 in |
Description
3-In-1 High Visibilityt Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 7, Color Hi-Viz Yellow/Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Garbage Can Sign With Symbol, Landscape (OS-NS-A-1014-L-12983)
- BANNER STAKES Magnetic Wall Mount Light Kit, Matte (MH1520)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- BRADY Danger Tag, 5-3/4 x 3 In, Met, 3/8 In, PK10 (65501)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, L (J24172)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.MD)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size M (LBRC-48-C3-M)
- Tingley High Visibility Jackets & Coats