Shop All High Visibility Jackets & Coats
Tingley
Icon Rain Jacket, Class 3, Type P, Black/Orng, XL
Mfr # J24129
Zoro # G4920221
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ANSI/ISEA 107, ASTM E96
- Material Polyester
- Length 31 in
- Fabric Weight 6 oz/sq yd
Product Information
- Brand Tingley
- MFR # J24129
- Zoro # G4920221
- UPC # 081138241947
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 48 in to 50 in |
Sleeve Length | 35 in |
Minimum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Description
High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- IDESCO SAFETY Do Not Operate, Electricians Tag, PK10 (KAT630AC)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, XL (J44129)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL (J53122)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24129.XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- Tingley Workwear and Protective Clothing