Shop All Rain Overalls
Tingley
Icon Rain, Bib, Overall, Class, E, Ylw/Green, 3XL
Mfr # O24122
Zoro # G4902511
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 6 oz/sq yd
- Material Polyester/Polyurethane
- Inseam 32 in
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Tingley
- MFR # O24122
- Zoro # G4902511
- UPC # 081138222465
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 52 in to 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 32 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- CONDOR Anti-Slip Tape, Black, 3 in x 60 ft. (GRAN5005)
- STI Smoke and Acoustical Pathway, Square (NEZ33-W)
- HILLMAN 4" Letter/Numb Stencils (839726)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, M (O24122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 2XL (O22007)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- Tingley Rain Gear