Shop All Rain Jackets
Tingley
Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black
Mfr # J27113.LG
Zoro # G504945774
Sold in multiples of 9 for $953.91
Free Shipping & Returns
$953.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tingley
- MFR # J27113.LG
- Zoro # G504945774
- UPC # 81138011175
- Country of Origin China
- Category Rain Jackets
Description
The icon lte premium, lightweight, waterproof, breathable outerwear. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. features: black polyurethane on 75 denier ripstop polyester. loaded with premium features for multipurpose applications. lightweight, waterproof, breathable material is ideal for warmer climates, while interchangeable liner options provide adaptability for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. zipper/storm fly front with throat guard, seals out wind and rain. roll-a-way adjustable hood in collar design for added convenience. mesh/taffeta lining for added comfort. hand warmer side pockets with front cargo pockets and hook & loop closure. waterproof chest pocket with headphone access from the exterior. pencil pocket on sleeve. inner breast pocket with zipper closure. elastic cuffs with hook & loop take-up straps on sleeves. tapered sweep with adjustable elastic draw cord on jacket for added protection. dark color helps conceal dirt. attachment points for use as shell in sync jacket system. product ships on hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Everyone Should Know, ENG (SW0125)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X002500)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- SUNLITE Fixtures, 145" W, 5.75" H, White (05275-SU)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, XL (J41108)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 2XL (J22208)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- TINGLEY Tingley Iron Eagle Jacket With Attached Hood (J22161.XL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, 5XL (240CX5)
- Tingley Workwear and Protective Clothing