Shop All Overboots and Overshoes
Tingley
Ice Traction Overshoes, Rubber, 8-9.5, PR
Mfr # 1350
Zoro # G3878454
product price: $56.69
/pr
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
Product Information
- Brand Tingley
- MFR # 1350
- Zoro # G3878454
- UPC # 081138135024
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 4 1/8 in |
Boot Height | 4" |
Fits Shoe Size | 8 to 9-1/2 |
Width | 4 7/8 in |
Traction Device Dimensions | 12 in L x 4-7/8 in W x 4-1/8 in H |
Length | 12 in |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 12 in L x 4-7/8 in W x 4-1/8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 8 to 9-1/2, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-423)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (2ELH2)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant SM (45811)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 11, PR (11668)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant LG (45821)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- TALON TRAX Overboot, Mens, 10, 4-Buckle, Blk, Rubber, PR (6AJ72)
- Tingley Foot Protection