Shop All High Visibility Jackets & Coats
Tingley
High-visibility Yellow Icon LTE Jacket size 2XL
Mfr # J27122
Zoro # G5477617
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Standards ANSI/ISEA 107 Type R Class 3
- Color Green; Yellow
- Fits Chest Size 52 in to 54 in
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Product Information
- Brand Tingley
- MFR # J27122
- Zoro # G5477617
- UPC # 081138271258
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 34 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Sleeve Length | 39 1/2 in |
Minimum Chest Size | 52 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 60 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Shrink Wrapped, Size XL (20-1-1605-XL-K)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-GCOY-03-M)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Employees Only Beyond Sign With Symbol, Portrait (OS-NS-D-1014-V-11985)
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, 3Xl (J23122.3X)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.2X)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, M (401HI-M)
- Tingley High Visibility Jackets & Coats