Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 17" High, Chemical Resistant SM
Mfr # 45851
Zoro # G2225649
product price: $66.59
/pr
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # 45851
- Zoro # G2225649
- UPC # 081138035775
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 17" |
Fits Shoe Size | 7-1/2 to 9 |
Boot Height | 17 in |
Footwear Width | M |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 7-1/2 to 9, Style Number 45851, Boot Height 17 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" wide x 60yd Lavender Labeling Tape (T-100-Lavendar)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104467)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- Tingley Overboots and Overshoes