Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 10" High, Chemical Resistant XL
Mfr # 45821
Zoro # G2225594
product price: $24.19
/pr
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # 45821
- Zoro # G2225594
- UPC # 081138035683
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 10" |
Fits Shoe Size | 13-1/2 to 15 |
Boot Height | 10 in |
Footwear Width | M |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 13-1/2 to 15, Style Number 45821, Boot Height 10 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL 93HK XL Men Full Grain Goatskin Leather Glove - Extra Large (TO575553)
- NEESE Outerwear Universal 35 Poncho-Grn-Univ (35001-42-GRN-U)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- TINGLEY Unisex Black Dress Overshoe Rubber Booties, Size L (1000)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red (45851)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Overboot, Men, L, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- Tingley Overboots and Overshoes