Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X
Mfr # 45821
Zoro # G1939382
product price: $23.95
/pr
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # 45821
- Zoro # G1939382
- UPC # 081138035690
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | Men 15-1/2 to 17 |
Height | 10" |
Boot Height | 10 in |
Fits Shoe Size | 15-1/2 to 17 |
Footwear Width | M |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 15-1/2 to 17, Style Number 45821, Boot Height 10 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNRW02A000)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm, Latex, Powder-Free, M, 50 PK, Green (DSK)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 9, PR (11614)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- TINGLEY Tingley 5.5" WorkbrutesG2 PVC Overshoes (45811.MD)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- ZORO SELECT Overboots, Mens, Size 18, Yellow, PR (151018)
- Tingley Foot Protection