Shop All Rubber Boots
Tingley
Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 12
Mfr # 26256
Zoro # G5477915
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Pull-On
- Color Blue
- Gender Men's
- Footwear Width M
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # 26256
- Zoro # G5477915
- UPC # 81138007079
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 12 |
Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated Yes, Size 12, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W (53RH96)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 7 (26256)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (87151)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- TINGLEY Protective Waterproof Footwear, Men 5, PR (27211)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87251)
- Tingley Rubber Boots