Shop All Rain Overalls
Tingley
Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, S
Mfr # O44122
Zoro # G9757422
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 10.5 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 28 in
Product Information
- Brand Tingley
- MFR # O44122
- Zoro # G9757422
- UPC # 081138214415
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 32 in to 34 in |
Length | 28" |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Size - Body Type | Regular |
Tag Size | 32 to 34 x 28 |
Size (Max. Waist x Inseam) | 28 in x 34 in |
Description
ANSI Class E, ATPV Rating 8.7 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 28 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR West Chester 813-2550-XL High Risk Blue 14 Mil Powder-Free Latex - XL Box 50 (813-2550/XL)
- RADIANS Safety Glasses, Gray Polarized (RV01901D)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-354)
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 2XL (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, 5XL (O53129)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- MCR SAFETY Dominator 0.35mm PVC/Poly Coverall, 2XL (2981X2)
- Tingley Rain Gear