Shop All Rain Overalls
Tingley
Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L
Mfr # O44122
Zoro # G9757404
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 10.5 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 30 in
Product Information
- Brand Tingley
- MFR # O44122
- Zoro # G9757404
- UPC # 081138214439
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Length | 30" |
Fits Waist Size | 40 in to 42 in |
Tag Size | 40 to 42 x 30 |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | 30 in x 42 in |
Description
ANSI Class E, ATPV Rating 8.7 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU5-0025-RA_14x10 (LCU5-0025-RA_14x10)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR100NB)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 10, PR (E014B/10)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- Tingley Rain Overalls