Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL
Mfr # J44122
Zoro # G9757517
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Standards ASTM F1891
- Length 33 in
- Fabric Weight 11.3 oz
Product Information
- Brand Tingley
- MFR # J44122
- Zoro # G9757517
- UPC # 081138441286
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 64 in to 66 in |
Minimum Chest Size | 74 in |
Maximum Chest Size | 74 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK25, WM-1-33-SC-PK (WM-1-33-SC-PK)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 /40 KA Orange)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- AZAR DISPLAYS 4.5"W x 4.5"H Angled Sign Holder, PK10 (112733)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, L (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 3XL (J44122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.2X)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- Tingley High Visibility Clothing