Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 3XL
Mfr # J44122
Zoro # G9757535
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Standards ASTM F1891
- Material PVC
- Length 32 in
- Fabric Weight 11.3 oz
Product Information
- Brand Tingley
- MFR # J44122
- Zoro # G9757535
- UPC # 081138441262
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 56 in to 58 in |
Minimum Chest Size | 66 in |
Maximum Chest Size | 66 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, Cotton, 3-Color Camo, L (F550555273L)
- NEVS Atropine___mg/ml DTI 1/2" x 500" Green w/Black (SANT-321)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, L (J44122)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.XL)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.XL)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- Tingley High Visibility Clothing