Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL
Mfr # J44122
Zoro # G9757544
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Standards ASTM F1891
- Material PVC
- Length 32 in
- Fabric Weight 11.3 oz
Product Information
- Brand Tingley
- MFR # J44122
- Zoro # G9757544
- UPC # 081138441255
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 62 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, Position Yourself To Work, EN (P3358)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0132)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, L (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 3XL (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL (J44122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 5XL (J53129)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- Tingley High Visibility Jackets & Coats