Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Jacket, Cat 2, Orange, XL
Mfr # J44129
Zoro # G9757474
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Standards ASTM F1891
- Length 31 in
- Fabric Weight 11.3 oz
Product Information
- Brand Tingley
- MFR # J44129
- Zoro # G9757474
- UPC # 081138442245
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Orange (48UM70)
- BULLARD Replacement Ear/Neck Protector (R721)
- MCR SAFETY Industry Grade Cow Driver Double, M, PK12 (32113DPM)
- DEWALT Heated Jackets Camo Fleece Heated Vest-3X (DCHV085D1-3X)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, 5XL (J44129)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, S (J44129)
- TINGLEY Rain Jacket, 2XL, Ylw/Green, 0.30mm Thick (J24122C)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 2XL (C53122)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Tingley High Visibility Clothing