Shop All High Visibility Jackets & Coats
Tingley
Eclipse Arc Flash Rain Jacket, Cat 2, Orange, 5XL
Mfr # J44129
Zoro # G9757431
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ASTM F1891
- Material PVC
- Length 33 in
- Fabric Weight 11.3 oz
Product Information
- Brand Tingley
- MFR # J44129
- Zoro # G9757431
- UPC # 081138442283
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 64 in to 66 in |
Maximum Chest Size | 74 in |
Minimum Chest Size | 74 in |
Size-Body Type | Regular |
Description
ANSI Class 3, ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- MCR SAFETY Glasses, 22 Series Indirect Vent, Clear, Elastic, 36PK (2230)
- NMC Danger Argon Sign, D476RB (D476RB)
- MSA SAFETY Combination Cartridge/Filter, Bayonet, CL, MV, P100, Magenta, Olive, 2 PK, NIOSH 42 CFR 84 (815368)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, XL (J44129)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, S (J44129)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 4XL (J53129)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 2XL (C44129)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, XL (J67113)
- Tingley High Visibility Jackets & Coats