Shop All Rain Pants
Tingley
Eagle Rain, Pants, Unrated, Yellow, L
Mfr # P21107
Zoro # G4901337
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyurethane
- Fabric Weight 4.5 oz
- Inseam 30 in
- Seam Style Stitched, Taped
Product Information
- Brand Tingley
- MFR # P21107
- Zoro # G4901337
- UPC # 081138710337
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Description
Rain Pants, Material Polyurethane, Gender Unisex, Size L, Color Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 4.5 oz, Thickness 10 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ASTM E96, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2-23/64" x 984 ft. Blue Ribbon (IP-R4400-BL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 7, 1 PR (11-928)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X5DPBK)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, M (P21107)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- TINGLEY Icon Rain, Pants, Class, E, Black, 2XL (P24123-2X)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 L)
- TINGLEY Tingley Icon Rain Pants (P24123.LG)
- 2W INTERNATIONAL Class E Waist Rain Pants - Lime, Small (2W1044)
- Tingley Rain Gear