Shop All Rain Jackets
Tingley
Eagle Rain Jacket, Yellow, L
Mfr # J21207
Zoro # G4902615
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyurethane
- Length 31 in
- Fabric Weight 5.5 oz
- Gender Unisex
Product Information
- Brand Tingley
- MFR # J21207
- Zoro # G4902615
- UPC # 081138105737
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 44 in to 46 in |
Description
Rain Jacket, Garment Type Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Storm Flap, Gender Unisex, Material Polyurethane, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Lining Material Nylon, Features Chemical Resistant, Wind Resistant, Standards ASTM E96, Thickness 9 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- DEWALT Outerwear DSJ32-3 Deluxe Zip Front Class 3 Hdie-XL (DSJ32-3ZGS-XL)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- TINGLEY Eagle Rain Jacket, Yellow, S (J21207)
- TINGLEY Eagle Rain Jacket, Yellow, 2XL (J21207)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.XL)
- TINGLEY Safetyflex Rain Hood, Green, Snaps, Polyester/PVC (H41108)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12148)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- TINGLEY Durascrim 48 in. Coat, XL (C56207)
- Tingley Rain Jackets