Shop All Rain Jackets
Tingley
Durascrim 48 in. Coat, 4X
Mfr # C56207
Zoro # G0628787
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Heavy Duty PVC
- Fits Waist Size 56" to 58"
- Length 48 in
- Gender Unisex
Product Information
- Brand Tingley
- MFR # C56207
- Zoro # G0628787
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Fits Waist Size | 56" to 58" |
Length | 48 in |
Maximum Chest Size | 69 in |
Details
Item | 48 Durascrim Coat |
Color | Yellow |
Material | Heavy Duty PVC |
Gender | Unisex |
Features | Chemical Resistance; Abrasion Resistance; Mildew Resistant; Polyester Scrim Fabric Being Sandwiched Between Two Layers of Flame Resistant PVC Coating |
Insulated for Cold Conditions | No |
Standards | ASTM D6413 |
Number of Inside Pockets | 0 |
Style | Rain Coat |
Includes Removable Liner | No |
High-Visibility | No |
Number of Outside Pockets | 2 |
Garment Type | Rain Coat |
Hood Style | None |
Back Stripe Pattern | None |
Includes Hood | No |
Cuff Style | Open |
Includes Lining | No |
Closure Type | Snaps, Storm Flap |
Description
48 Durascrim Coat, Garment Type Rain Coat, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 69 in, Standards ASTM D6413, Cuff Style Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Ten-Four Glove Dust, Powder, For Rubber Insulating Lineman Gloves, Size 5 oz, White, 1 Bottle (10-4CS-ES)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- TINGLEY Webdri Rain Jacket, Yellow, 2XL (J31107)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- TINGLEY Rain Jacket, M, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- TINGLEY Jacket, Breathable Waterproof, L, Black (J24113)
- TINGLEY Jacket, Breathable Waterproof, XL (J27113)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- Tingley Rain Gear