Shop All Rain Overalls
Tingley
ComfortBrite FR Rain Bib Overall, Class E, Ylw/Green, 4XL
Mfr # O53122
Zoro # G5248756
original price:
$27.39
20% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 11 oz/sq yd
- Material Polyester/PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 32 in
Product Information
- Brand Tingley
- MFR # O53122
- Zoro # G5248756
- UPC # 081138212374
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 56 in to 58 in |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/PVC, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz/sq yd, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM D6413
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- ANSELL Full-Dip Gloves, Gray, Knit, S, PR (068-08)
- U-VIEW ULTRAVIOLET SYSTEMS Rad Neck - Cone Adapter (UV550537)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- TINGLEY Rain Hood, L, Blue, Polyurethane, Mens (H22141)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, 4XL, Green, Unisex (O22048)
- TINGLEY Overall, Yellow, L (O32007)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-S)
- Tingley Rain Overalls