Shop All Rain Overalls
Tingley
ComfortBrite Flame Resistant Rain Overall, Ylw/Green, M
Mfr # O53122
Zoro # G4902396
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 11 oz
- Material PVC
- Inseam 29 in
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Tingley
- MFR # O53122
- Zoro # G4902396
- UPC # 081138212329
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size M, Size-Body Type Regular, Color Lime, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- DUNLOP Size 6 Men's Steel Rubber Boot, White (8101200)
- SENTINEL Evidence Locker, 82in.H x 24in.D (06AC-PT)
- NMC Lock-Out I.D. Labels (IDL1)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- TINGLEY ComfortBrite FR Rain Bib Overall, Class E, Ylw/Green, 5XL (O53122)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- Tingley Workwear and Protective Clothing