Shop All Rain Overalls
Tingley
ComfortBrite Flame Resistant Rain Overall, Orange, 5XL
Mfr # O53129
Zoro # G3804141
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 11 oz
- Material PVC
- Inseam 33 in
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Tingley
- MFR # O53129
- Zoro # G3804141
- UPC # 081138212480
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5XL |
Fits Waist Size | 60 in to 62 in |
Minimum Waist Size | 60 in |
Maximum Waist Size | 62 in |
Size (Max. Waist x Inseam) | 5XL ( 62 in x 33 in ) |
Size - Body Type | Regular |
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size 5XL, Size-Body Type Regular, Color Orange, Inseam 33 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 11 oz, Thickness 14 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107, ASTM D6413, Insulated for Cold Conditions No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGH4)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, M (O53129)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, L (O53129)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 2XL (70529_290-2XL)
- Tingley Workwear and Protective Clothing