Shop All High Visibility Jackets & Coats
Tingley
ComfortBrite Flame Resistant Rain Coat, Yellow/Green, M
Mfr # C53122
Zoro # G3868821
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Standards ASTM D6413
- Material PVC
- Length 48 in
- Fabric Weight 11 oz
Product Information
- Brand Tingley
- MFR # C53122
- Zoro # G3868821
- UPC # 081138531321
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 48 in |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 34 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4066W-XL (10))
- TOUGH DUCK XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39211)
- MAGID Safety Glasses, Clear Antifog Coating (Y85BRAFC)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J24172)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, S (J44129)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Yellow/Green, S (C44122)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, M (J67113)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- GLOWEAR BY ERGODYNE Small Insulated Hooded Jacket, Orange (8385)
- Tingley High Visibility Clothing