Shop All High Visibility Coveralls
Tingley
Cold Gear Type O Overall, 3XL
Mfr # O28223C
Zoro # G610445014
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Size 3XL
- Gender Unisex
- Features Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Product Information
- Brand Tingley
- MFR # O28223C
- Zoro # G610445014
- UPC # 0081138058545
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 53 in |
Size-Body Type | Regular |
Description
Cold Gear Type O Overall, 3XL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (KV660L-09)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-15)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-M)
- Tingley High Visibility Coveralls