Shop All High Visibility Coveralls
Tingley
Cold Gear Type O Overall, 2XL
Mfr # O28223C
Zoro # G910445028
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Size 2XL
- Gender Unisex
- Features Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Product Information
- Brand Tingley
- MFR # O28223C
- Zoro # G910445028
- UPC # 0081138058538
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 2XL |
Maximum Waist Size | 51 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Cold Gear Type O Overall, 2XL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Gravityflo Eyewash Station in Blue (SE-4000)
- MAJESTIC GLOVE Mechanics Gloves, XL, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/11)
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x3", Graphite (DBL497637)
- TINGLEY Cold Gear Type O Overall, 3XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- NEESE Workwear Modacrylic Hi Vis FR Coverall-FY-L (VM7CA3FY-L)
- Tingley Workwear and Protective Clothing