Shop All Coveralls & Overalls
Tingley
Cold Gear Type O Coverall
Mfr # C28323C
Zoro # G910445004
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 38.5
- Standards ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant
- Size 2XL
- Number of Outside Pockets 5
- Fabric Weight 240 g/sq m
Product Information
- Brand Tingley
- MFR # C28323C
- Zoro # G910445004
- UPC # 0081138058699
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Sleeve Length | 38.5 |
Size | 2XL |
Maximum Waist Size | 54 in |
Maximum Chest Size | 58 in |
Details
Standards | ANSI/ISEA 107 Type O Class 1 Compliant, CSA Z96 Class 1 Level 2 Compliant |
Item | Cold Gear Type O Coverall |
Number of Outside Pockets | 5 |
Fabric Weight | 240 g/sq m |
Material | Nylon |
Color | Black/Yellow |
Lining Material | Aluminum Oxide |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Conspicuity in Low Light Conditions |
Water-Resistant | Yes |
Includes Lining | Yes |
Application | Cold Storage and Freezer Environments |
Includes Hood | Yes |
Collar Style | Hood |
Wind-Resistant | Yes |
Hood Style | Detachable Hood |
Insulated for Cold Conditions | Yes |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Wrist Closure | Hook-and-Loop |
Pocket Locations | Left Chest, Left Sleeve |
Description
Cold Gear Type O Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black/Yellow, Maximum Chest Size 58 in, Maximum Waist Size 54 in, Size 2XL, Application Cold Storage and Freezer Environments
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Blue, Sz 9, PR (E0011BL/9)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- Tingley Coveralls & Overalls