Shop All High Visibility Jackets & Coats
Tingley
Cold Gear Jacket
Mfr # J28143
Zoro # G910445035
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Aluminum Oxide
- Material Nylon
- Length 32 1/2 in
- Features Overhead Shoulder Design
- Color Black
Product Information
- Brand Tingley
- MFR # J28143
- Zoro # G910445035
- UPC # 0081138058453
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 1/2 in |
Sleeve Length | 38.5 in |
Maximum Chest Size | 59 in |
Size-Body Type | Regular |
Description
Cold Gear Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Heat Retention Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 240 g/sq m, Front Closure Type Zipper/Storm Fly Front with Hidden Snap, Includes Hood Yes, Hood Style Detachable, Collar Style Hood, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 5, Number of Inside Pockets 1, Color Black, Length 32 1/2 in, Maximum Chest Size 59 in, Size-Body Type Regular
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, L, 9" L, PR (MSD-72-010)
- WEARWELL 54 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24129.LG)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- Tingley High Visibility Jackets & Coats