Shop All High Visibility Jackets & Coats
Tingley
Cold Gear Jacket
Mfr # J28143
Zoro # G210445025
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Overhead Shoulder Design
- Sleeve Length 37.5 in
- Color Black
- Fabric Weight 240 g/sq m
Product Information
- Brand Tingley
- MFR # J28143
- Zoro # G210445025
- UPC # 0081138058446
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Sleeve Length | 37.5 in |
Length | 32 in |
Size | XL |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Description
Cold Gear Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Heat Retention Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 240 g/sq m, Front Closure Type Zipper/Storm Fly Front with Hidden Snap, Includes Hood Yes, Hood Style Detachable, Collar Style Hood, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 5, Number of Inside Pockets 1, Color Black, Length 32 in, Maximum Chest Size 56 in, Size-Body Type Regular
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3363 (03363)
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- LYLE Safety Sign, Hearing Protectin Area, 14inW (U4-1400-RD_14X10)
- GATEWAY SAFETY Gateway Safety GWS469M Starlite Safety Glasses Grey Temple Blue Mirror Lens (GWS469M)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, S (J23122)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, XL (C56129)
- GLOWEAR BY ERGODYNE XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- Tingley Workwear and Protective Clothing