Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G110445002
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 240 g/sq m
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
- Material Nylon
- Sleeve Length 39.5
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G110445002
- UPC # 0081138058781
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Sleeve Length | 39.5 |
Maximum Waist Size | 58 in |
Maximum Chest Size | 62 in |
Details
Item | Cold Gear Coverall |
Fabric Weight | 240 g/sq m |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Material | Nylon |
Number of Outside Pockets | 5 |
Lining Material | Aluminum Oxide |
Color | Black |
Water-Resistant | Yes |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Wind-Resistant | Yes |
Wrist Closure | Hook-and-Loop |
Collar Style | Hood |
Application | Cold Storage and Freezer Environments |
Pocket Locations | Left Chest, Left Sleeve |
Hood Style | Detachable Hood |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Includes Hood | Yes |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 62 in, Maximum Waist Size 58 in, Size 3XL, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Zipper (2229B)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Blk (102776-001-46x32)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- DICKIES 38" x 32" White Painter's Bibs Cotton Overall (8953-38X32)
- Tingley Workwear and Protective Clothing