Shop All Disposable Shoe Covers
Tingley
Boot Savers Disposable Shoe Cover, Red, M, PR, PK100
Mfr # 6332
Zoro # G4762018
product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber Latex
- Gender Unisex
- Standards FSMA, HACCP, GMP
- Overall Height 6 in
Product Information
- Brand Tingley
- MFR # 6332
- Zoro # G4762018
- Country of Origin Thailand
- Category Disposable Shoe Covers
Dimensions
Size | 9 |
Overall Height | 6 in |
Details
Item | Disposable Shoe Cover |
Material | Natural Rubber Latex |
Color | Red |
Gender | Unisex |
Standards | FSMA, HACCP, GMP |
Description
Disposable Shoe Cover, Red, Boot Height 6 in, Unisex, Size 9, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTTEQ Smoke Generator, Irritant Smoke (90095)
- TILLMAN TIG Welding Gloves, Kidskin Palm, S, PR (24CS)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL TLL)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Blue (KCC54424)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, L, PR, PK100 (6332)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, L, PR, PK100 (6330)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Yellow, 100 Pack (6333.XL)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- DUPONT Tyvek Isoclean Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000B)
- Tingley Disposable Shoe Covers